Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 13621D-20081 TAPERED ROLLER BEARING DOUBLE CUP
Tapered roller bearing Timken 13621D, Outer diameter: 69.012 mm
Tapered roller bearing Timken
References
timken:
13621D
rubix:
397A7650
manufacturer :
100008561
ean:
0053893178332
Technical specifications
Outer diameter
69.012
mm
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 13621D-20081 TAPERED ROLLER BEARING DOUBLE CUP
Technical specifications
Attributes
Packaged dimensions (D x W x H)
85,8012
x
85,8012
x
46,0756
mm
Package weight
249,9
g
Outer diameter
69.012
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.47
excl. VAT
/
Each
£
103.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 72225C-907A2, Outer diameter: 123.825 mm | Inner diameter: 57.15 mm | Width: 77.788 mm
Tapered roller bearing NTN EE722115/722185
Tapered roller bearing SKF 32948, Outer diameter: 320 mm | Inner diameter: 240 mm | Width: 54.27 mm
Tapered roller bearing Timken 861-90018, Outer diameter: 190.5 mm | Inner diameter: 101.6 mm | Width: 127 mm
Tapered roller bearing Timken 3880-902A2, Outer diameter: 85.725 mm | Inner diameter: 41.275 mm | Width: 66.802 mm
Tapered roller bearing Timken 18620B, Outer diameter: 79.375 mm | Width: 13.495 mm
Tapered roller bearing Timken 28985-902A1, Outer diameter: 100.076 mm | Inner diameter: 60.452 mm | Width: 106.426 mm
Tapered roller bearing Timken 31593/31520
Tapered roller bearing Timken HH221410, Outer diameter: 190.5 mm | Width: 46.038 mm
Tapered roller bearing SKF 30308, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 25.25 mm
Tapered roller bearing Timken 44158, Inner diameter: 39.687 mm
Tapered roller bearing Timken 387S-90317, Outer diameter: 100.076 mm | Inner diameter: 57.15 mm | Width: 49.276 mm
Tapered roller bearing Timken 93787-90231, Outer diameter: 317.5 mm | Inner diameter: 200.025 mm | Width: 146.05 mm
Tapered roller bearing Timken JM714210A
Tapered roller bearing NTN 4T-27687/27620, Outer diameter: 125.412 mm | Inner diameter: 82.55 mm | Width: 25.4 mm