Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN HH840249-90012 TAPERED ROLLER BEARING
TIMKEN HH840249-90012 TAPERED ROLLER BEARING
Axial tapered roller bearing Timken
References
timken:
HH840249-90012
rubix:
397A5207
manufacturer :
100099366
ean:
0053893699288
Technical specifications
Inner diameter
190.5
mm
Outer diameter
336.55
mm
Width
209.55
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN HH840249-90012 TAPERED ROLLER BEARING
Technical specifications
Attributes
Package weight
73617,1
g
Inner diameter
190.5
mm
Outer diameter
336.55
mm
Width
209.55
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11,817.98
excl. VAT
/
Each
£
14,181.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 456-20024 TAPERED ROLLER BEARING CONE
TIMKEN 13685-90063 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN HM89411-20082 TAPERED ROLLER BEARING CUP
TIMKEN LM67019-20024 TAPERED ROLLER BEARING CUP
TIMKEN 17118-99402 TAPERED ROLLER BEARING
TIMKEN 19281-20024 TAPERED ROLLER BEARING CUP
TIMKEN 3578-20024 TAPERED ROLLER BEARING CONE
TIMKEN LM67014-20024 TAPERED ROLLER BEARING CUP
TIMKEN 44354-20024 TAPERED ROLLER BEARING CUP
TIMKEN 52393-20024 TAPERED ROLLER BEARING CONE
TIMKEN 71425-20024 TAPERED ROLLER BEARING CONE
TIMKEN HM617045-20024 TAPERED ROLLER BEARING CONE
TIMKEN M231610CD-20024 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN 394D-20081 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN 18520-20024 TAPERED ROLLER BEARING CUP