Axial tapered roller bearing Timken
Inner diameter | 139.7 mm |
---|---|
Outer diameter | 228.6 mm |
Width | 123.825 mm |
Packaged dimensions (D x W x H) | 152,4x247,65x247,65 mm |
---|---|
Package weight | 17019,7 g |
Inner diameter | 139.7 mm |
Outer diameter | 228.6 mm |
Width | 123.825 mm |
Usually arrives within 14 working days