Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 61900 DEEP GROOVE BALL BEARING
Deep groove ball bearing Timken 61900, Outer diameter: 22 mm | Width: 6 mm | Inner diameter: 10 mm
Deep groove ball bearing Timken
References
timken:
61900
rubix:
396A1398
ean:
0053893771915
Technical specifications
Inner diameter
10
mm
Outer diameter
22
mm
Width
6
mm
Product details
Technical specifications
Product details : TIMKEN 61900 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
10
mm
Outer diameter
22
mm
Width
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.43
excl. VAT
/
Each
£
6.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF 6314/C4, Outer diameter: 150 mm | Width: 35 mm | Inner diameter: 70 mm
Deep groove ball bearing NTN 6026LLUC3/2AS, Outer diameter: 200 mm | Width: 33 mm | Inner diameter: 130 mm
Deep groove ball bearing Timken 6024-Z/C3, Outer diameter: 180 mm | Width: 28 mm | Inner diameter: 120 mm
Deep groove ball bearing FAG 6022-2Z-C3, Outer diameter: 170 mm | Width: 28 mm | Inner diameter: 110 mm
Deep groove ball bearing NTN 6924ZZ/5K, Outer diameter: 165 mm | Width: 22 mm | Inner diameter: 120 mm
Deep groove ball bearing SKF 6217-2Z, Outer diameter: 150 mm | Width: 28 mm | Inner diameter: 85 mm
Deep groove ball bearing NTN 6302LLUC3/5K, Outer diameter: 42 mm | Width: 13 mm | Inner diameter: 15 mm
Deep groove ball bearing Timken 6319, Outer diameter: 200 mm | Width: 45 mm | Inner diameter: 95 mm
Deep groove ball bearing NTN 6900ZZC3/5K, Outer diameter: 22 mm | Width: 6 mm | Inner diameter: 10 mm
Deep groove ball bearing SKF RLS 6-2Z, Outer diameter: 47.625 mm | Width: 14.288 mm | Inner diameter: 19.05 mm
Deep groove ball bearing Timken ER 31, Outer diameter: 89.916 mm | Width: 51.562 mm | Inner diameter: 49.213 mm
Deep groove ball bearing FAG 6204-C-2Z-N>V, Width: 14 mm
Deep groove ball bearing Timken 6030-C3, Outer diameter: 225 mm | Width: 35 mm | Inner diameter: 150 mm
Deep groove ball bearing FAG 6315-Z-C3, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 75 mm
Deep groove ball bearing SKF 6003-2Z, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm