Timken Tapered Roller Bearing 655
Inner diameter | 69.85 mm |
---|---|
Outer diameter | 146.05 mm |
Width | 41.275 mm |
Logistics dimensions (L x W x H) | 41,275x146,05x146,05 mm |
---|---|
Logistic Weight | 3237 g |
Packaged dimensions (D x W x H) | 52,4256x149,3012x149,3012 mm |
Inner diameter | 69.85 mm |
Outer diameter | 146.05 mm |
Width | 41.275 mm |
Bearing Clearance | CN |
Series | 655 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days