Tapered roller bearing NTN 4T-24780/24721, Outer diameter: 76.2 mm | Inner diameter: 41.275 mm | Width: 25.4 mm
NTN - Tapered Roller Bearing - 4T-24780/24721
See technical informationReferences
NTN:4T-24780/24721
Rubix:204A7112
EAN:4547359826807




Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 25.4 mm |
Product details : NTN 4T-24780/24721 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 76,2x76,2x25,4 mm |
|---|---|
| Logistic Weight | 480 g |
| Inner diameter | 41.275 mm |
| Outer diameter | 76.2 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 80500 N |
| Basic dynamic load, radial - Cr | 65000 N |
Show UNSPSC/ECL@SS
£ 31.25 excl. VAT
/ Each
£ 37.50 incl. VAT
- Delivery usually within ( 3 ) days