Tapered roller bearing NTN 4T-2788/2729, Outer diameter: 76.2 mm | Inner diameter: 38.1 mm | Width: 23.775 mm
NTN - Tapered Roller Bearing - 4T-2788/2729
See technical informationReferences
NTN:4T-2788/2729
Rubix:204A7194
EAN:4547359669633




Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 23.775 mm |
Product details : NTN 4T-2788/2729 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 76,2x76,2x23,812 mm |
|---|---|
| Logistic Weight | 512 g |
| Inner diameter | 38.1 mm |
| Outer diameter | 76.2 mm |
| Width | 23.775 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 90500 N |
| Basic dynamic load, radial - Cr | 73000 N |
Show UNSPSC/ECL@SS
£ 23.31 excl. VAT
/ Each
£ 27.97 incl. VAT
- Delivery usually within ( 3 ) days