Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 28990-902A1 TAPERED ROLLER BEARING DOUBLE CUP
Tapered roller bearing Timken 28990-902A1, Outer diameter: 100.076 mm | Inner diameter: 61.976 mm | Width: 54.102 mm
Tapered roller bearing Timken
References
timken:
28990-902A1
rubix:
397A7988
ean:
0053893405865
Technical specifications
Inner diameter
61.976
mm
Outer diameter
100.076
mm
Width
54.102
mm
Product details
Technical specifications
Product details : TIMKEN 28990-902A1 TAPERED ROLLER BEARING DOUBLE CUP
Technical specifications
Attributes
Inner diameter
61.976
mm
Outer diameter
100.076
mm
Width
54.102
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
544.38
excl. VAT
/
Each
£
653.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 47490/47420
Tapered roller bearing Timken HM215249/HM215210, Outer diameter: 132 mm | Width: 39 mm
Tapered roller bearing Timken H414242-20024, Outer diameter: 100.457 mm | Inner diameter: 66.675 mm | Width: 41.275 mm
Tapered roller bearing Timken L814710, Outer diameter: 109.538 mm | Width: 15.083 mm
Tapered roller bearing Timken 33021DF, Outer diameter: 160 mm | Inner diameter: 105 mm | Width: 86 mm
Tapered roller bearing NTN 4T-15100S, Outer diameter: 46 mm | Inner diameter: 25.4 mm | Width: 20.638 mm
Tapered roller bearing Timken 368A-90051, Outer diameter: 89.916 mm | Inner diameter: 50.8 mm | Width: 50.038 mm
Tapered roller bearing Timken 22168DA
Tapered roller bearing Timken 455/453X, Outer diameter: 104.775 mm | Inner diameter: 50.8 mm | Width: 30.163 mm
Tapered roller bearing Timken 594A-90140, Outer diameter: 152.4 mm | Inner diameter: 95.25 mm | Width: 82.55 mm
Tapered roller bearing SKF 399 A/394 A/QVB079, Outer diameter: 110.022 mm | Inner diameter: 68 mm | Width: 23.38 mm
Tapered roller bearing Timken 64450-90047, Outer diameter: 177.8 mm | Inner diameter: 114.3 mm | Width: 92.202 mm
Tapered roller bearing Timken 2788/2729
Tapered roller bearing Timken 23092, Inner diameter: 23.812 mm
Tapered roller bearing Timken 580/572X