Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 29685-90102 TAPERED ROLLER BEARING DOUBLE CUP
Tapered roller bearing Timken 29685-90102, Outer diameter: 114.3 mm | Inner diameter: 73.152 mm | Width: 58.674 mm
Tapered roller bearing Timken
References
timken:
29685-90102
rubix:
397A8002
ean:
0053893893860
Technical specifications
Inner diameter
73.152
mm
Outer diameter
114.3
mm
Width
58.674
mm
Product details
Technical specifications
Product details : TIMKEN 29685-90102 TAPERED ROLLER BEARING DOUBLE CUP
Technical specifications
Attributes
Inner diameter
73.152
mm
Outer diameter
114.3
mm
Width
58.674
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
507.80
excl. VAT
/
Each
£
609.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 27880-90023, Outer diameter: 80.01 mm | Inner diameter: 38.1 mm | Width: 57.15 mm
Tapered roller bearing Timken NA435SW, Inner diameter: 44.45 mm
Tapered roller bearing Timken NA397, Inner diameter: 60 mm | Width: 8.3 mm
Tapered roller bearing NTN 4T-2984, Outer diameter: 65 mm | Inner diameter: 46.038 mm | Width: 25.608 mm
Tapered roller bearing Timken 9285-90019, Outer diameter: 161.925 mm | Inner diameter: 76.2 mm | Width: 105.562 mm
Tapered roller bearing Timken 53176/53375
Tapered roller bearing Timken LM 12749-90018
Tapered roller bearing NTN 4T-896, Inner diameter: 136.525 mm | Width: 57.15 mm
Tapered roller bearing Timken 395-90039, Outer diameter: 110 mm | Inner diameter: 63.5 mm | Width: 52.324 mm
Tapered roller bearing NTN 4T-HM911244, Outer diameter: 130.175 mm | Inner diameter: 60 mm | Width: 30.924 mm
Tapered roller bearing NTN 4T-H715311, Outer diameter: 136.525 mm | Inner diameter: 133.35 mm | Width: 36.512 mm
Tapered roller bearing Timken 48393/48320, Outer diameter: 190.5 mm | Inner diameter: 136.525 mm | Width: 39.688 mm
Tapered roller bearing Timken 1280/1220
Tapered roller bearing Timken L 624549-90031
Tapered roller bearing Timken 32038XDF, Outer diameter: 290 mm | Inner diameter: 190 mm | Width: 128 mm