Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN LM12749-90018 TAPERED ROLLER BEARING
Tapered roller bearing Timken LM 12749-90018
Tapered roller bearing Timken
References
timken:
LM 12749-90018
rubix:
397A5424
ean:
0053893796994
Product details
Technical specifications
Product details : TIMKEN LM12749-90018 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.22
excl. VAT
/
Each
£
68.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing FAG 32322-A, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 65 mm
Tapered roller bearing SKF 32944, Outer diameter: 300 mm | Inner diameter: 220 mm | Width: 54.23 mm
Tapered roller bearing SKF 32040 X, Outer diameter: 310 mm | Inner diameter: 200 mm | Width: 73.11 mm
Tapered roller bearing NTN 4T-3578/3525, Outer diameter: 87.312 mm | Inner diameter: 44.45 mm | Width: 30.162 mm
Tapered roller bearing Timken 32212, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 29.75 mm
Tapered roller bearing Timken 395S-90132, Outer diameter: 109.982 mm | Inner diameter: 66.802 mm | Width: 52.324 mm
Tapered roller bearing FAG 32005-X-XL, Outer diameter: 47 mm | Inner diameter: 25 mm | Width: 15 mm
Tapered roller bearing NTN 4T-3478/3420, Outer diameter: 79.375 mm | Inner diameter: 34.925 mm | Width: 29.37 mm
Tapered roller bearing NTN 30221U, Outer diameter: 190 mm | Inner diameter: 105 mm | Width: 39 mm
Tapered roller bearing Timken 898A-90069, Outer diameter: 228.6 mm | Inner diameter: 139.7 mm | Width: 123.952 mm
Tapered roller bearing Timken 3775/3720, Outer diameter: 93.264 mm | Inner diameter: 50.8 mm | Width: 30.302 mm
Tapered roller bearing NTN 4T-5335, Outer diameter: 103.188 mm
Tapered roller bearing Timken 46720CD, Outer diameter: 225.425 mm | Inner diameter: 158.75 mm | Width: 85.73 mm
Tapered roller bearing Timken K149560
Tapered roller bearing Timken U399-90010, Outer diameter: 73 mm | Inner diameter: 39.624 mm | Width: 19.4 mm