Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 3387-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 3387/3320
Tapered roller bearing Timken
References
timken:
3387/3320
rubix:
397A4422
ean:
0013992343291
Product details
Technical specifications
Product details : TIMKEN 3387-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
89.52
excl. VAT
/
Each
£
107.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 687/672, Outer diameter: 168.275 mm | Inner diameter: 101.6 mm | Width: 41.275 mm
Tapered roller bearing Timken 8574-90172, Outer diameter: 327.152 mm | Inner diameter: 234.95 mm | Width: 114.3 mm
Tapered roller bearing NTN 4T-HM204010, Outer diameter: 91 mm | Inner diameter: 46 mm | Width: 26.5 mm
Tapered roller bearing Timken NA580SW, Inner diameter: 82.55 mm
Tapered roller bearing Timken JXC19087CD/JXC19087D, Outer diameter: 110 mm | Inner diameter: 55 mm
Tapered roller bearing Timken 36620, Outer diameter: 193.675 mm | Width: 23.02 mm
Tapered roller bearing NTN 4T-48220, Outer diameter: 182.562 mm | Inner diameter: 175.962 mm | Width: 33.338 mm
Tapered roller bearing Timken 9321, Outer diameter: 171.45 mm | Width: 31.75 mm
Tapered roller bearing SKF 32224/DF, Outer diameter: 215 mm | Inner diameter: 120 mm | Width: 123 mm
Tapered roller bearing NTN 4T-28156, Inner diameter: 39.98 mm | Width: 19.649 mm
Tapered roller bearing Timken JLM710949C-90N03, Outer diameter: 105 mm | Inner diameter: 65 mm | Width: 54 mm
Tapered roller bearing SKF 31318, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 46.5 mm
Tapered roller bearing Timken 749/742D
Tapered roller bearing Timken LM104947A-90010, Outer diameter: 82 mm | Inner diameter: 49.987 mm | Width: 49.475 mm
Tapered roller bearing Timken 2586