Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 358-99409 TAPERED ROLLER BEARING WITH FLANGE
Tapered roller bearing Timken 358/354B
Tapered roller bearing Timken
References
timken:
358/354B
rubix:
397A7956
ean:
0053893792590
Product details
Technical specifications
Product details : TIMKEN 358-99409 TAPERED ROLLER BEARING WITH FLANGE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
157.18
excl. VAT
/
Each
£
188.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NSK HR33017J, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 36 mm
Tapered roller bearing Timken JLM714149-90KA3, Outer diameter: 115.062 mm | Inner diameter: 74.93 mm | Width: 55.372 mm
Tapered roller bearing NTN 4T-LM501314, Outer diameter: 73.431 mm | Inner diameter: 53.975 mm | Width: 16.604 mm
Tapered roller bearing Timken JLM508748/JLM508710, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 24 mm
Tapered roller bearing Timken 896-902A4, Inner diameter: 139.078 mm
Tapered roller bearing Timken 81630/81962
Tapered roller bearing Timken 48385-90064, Outer diameter: 190.5 mm | Inner diameter: 133.35 mm | Width: 85.852 mm
Tapered roller bearing Timken 8573-30000, Outer diameter: 278.892 mm | Inner diameter: 228.6 mm | Width: 52.324 mm
Tapered roller bearing Timken 2729X, Outer diameter: 76.2 mm | Width: 19.05 mm
Tapered roller bearing SKF 580/Q, Outer diameter: 129.678 mm | Inner diameter: 83 mm | Width: 37.542 mm
Tapered roller bearing NTN 4T-795, Outer diameter: 206.375 mm | Inner diameter: 120.65 mm | Width: 107.95 mm
Tapered roller bearing NTN 4T-JLM710949, Outer diameter: 85.5 mm | Inner diameter: 65 mm | Width: 23 mm
Tapered roller bearing SNR 32308.A, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 35.25 mm
Tapered roller bearing NTN 4T-74550, Outer diameter: 179 mm | Inner diameter: 139.7 mm | Width: 47.625 mm
Tapered roller bearing Timken JM207010, Outer diameter: 95 mm | Width: 23.5 mm