Tapered roller bearing SNR 32219A, Outer diameter: 170 mm | Inner diameter: 95 mm | Width: 45.5 mm
SNR - Tapered Roller Bearing - 32205.BA
See technical informationSee documentsReferences
SNR:32219A
Rubix:206A3818
Manufacturer :32219A
EAN:3413520097547

Documents
Product details : SNR 32219A TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 45.5 mm |
| Bearing Clearance | cn |
| Series | 32200 |
| Cage | steel |
| Limit speed | 4100 rpm |
| Total bearing width | 45.5 mm |
Show UNSPSC/ECL@SS
£ 100.17 excl. VAT
/ Each
£ 120.20 incl. VAT
- Delivery usually within ( 3 ) days
