Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 395-99301 TAPERED ROLLER BEARING
Tapered roller bearing Timken 395/394A-30000
Tapered roller bearing Timken
References
timken:
395/394A-30000
rubix:
101A0329
ean:
0053893784861
Product details
Technical specifications
Product details : TIMKEN 395-99301 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
375.06
excl. VAT
/
Each
£
450.07
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-05062, Outer diameter: 32.5 mm | Inner diameter: 15.875 mm | Width: 14.381 mm
Tapered roller bearing NTN 4T-HM515745, Outer diameter: 142.14 mm | Inner diameter: 76.2 mm | Width: 46.1 mm
Tapered roller bearing Timken 33275/33462
Tapered roller bearing NTN 4T-3984, Outer diameter: 88.5 mm | Inner diameter: 66.675 mm | Width: 30.048 mm
Tapered roller bearing NTN 4T-H715334/H715311, Outer diameter: 136.525 mm | Inner diameter: 61.912 mm | Width: 46.038 mm
Tapered roller bearing Timken 05062/05185S, Outer diameter: 47 mm | Inner diameter: 15.87 mm | Width: 14.38 mm
Tapered roller bearing NTN 4T-HM907614, Outer diameter: 111.125 mm | Inner diameter: 104.52 mm | Width: 20.638 mm
Tapered roller bearing NTN 4T-LM48548A, Outer diameter: 49.5 mm | Inner diameter: 34.925 mm | Width: 18.288 mm
Tapered roller bearing Timken 495/493
Tapered roller bearing SKF 30208, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 19.75 mm
Tapered roller bearing SKF 32009 X/QVK210, Outer diameter: 758 mm | Inner diameter: 45 mm | Width: 21.22 mm
Tapered roller bearing SKF 31308, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 25.25 mm
Tapered roller bearing Timken T 176W
Tapered roller bearing NTN 4T-HM813840, Outer diameter: 100 mm | Inner diameter: 55.562 mm | Width: 36.512 mm
Tapered roller bearing NTN 4T-JHM318410, Outer diameter: 155 mm | Inner diameter: 40.483 mm | Width: 35.5 mm