Angular contact ball bearing Timken 5208 WDC1, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Angular contact ball bearing Timken
See technical informationReferences
Timken:5208 WDC1
Rubix:396A2921
EAN:0087796043442

Product details : TIMKEN 5208WD C1 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 30.2 mm |
| Bearing Clearance | c1 |
| Sealing | one metal shield |
| Series | 5200 |
| Material | steel |
| Cage | steel |
| Weight | 0.662 kg |
| Limit speed | 5000 rpm |
| Angle | 30 ° |
| Bore | straight |
| Basic static load, radial - C0r | 47000 N |
| Basic dynamic load, radial - Cr | 62000 N |
Show UNSPSC/ECL@SS
£ 119.39 excl. VAT
/ Each
£ 143.27 incl. VAT
- Usually arrives within 14 working days
