Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-LM48548L/LM48510 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-LM48548L/LM48510, Outer diameter: 65.088 mm | Inner diameter: 34.925 mm | Width: 18.034 mm
Tapered roller bearing NTN
References
ntn:
4T-LM48548L/LM48510
rubix:
204A8351
ean:
4547359824612
Technical specifications
Inner diameter
34.925
mm
Outer diameter
65.088
mm
Width
18.034
mm
Product details
Technical specifications
Product details : NTN 4T-LM48548L/LM48510 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
34.925
mm
Outer diameter
65.088
mm
Width
18.034
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.15
excl. VAT
/
Each
£
14.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 27684/27620
Tapered roller bearing Timken 455S, Outer diameter: 107.95 mm | Inner diameter: 50.8 mm | Width: 27.78 mm
Tapered roller bearing Timken HM 926740-90082
Tapered roller bearing NSK 32212J, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 29.75 mm
Tapered roller bearing Timken 32016X, Outer diameter: 125 mm | Inner diameter: 80 mm | Width: 29 mm
Tapered roller bearing Timken 42373/42590, Outer diameter: 149.974 mm | Inner diameter: 94.976 mm | Width: 31.75 mm
Tapered roller bearing Timken 941/932B
Tapered roller bearing Timken 9386H/9321, Outer diameter: 171.45 mm | Inner diameter: 84.138 mm | Width: 49.213 mm
Tapered roller bearing Timken 43112/43312
Tapered roller bearing SKF 32314 BJ2/QCL7C, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 54.62 mm
Tapered roller bearing Timken 74550-30000, Outer diameter: 178.308 mm | Inner diameter: 139.7 mm | Width: 47.752 mm
Tapered roller bearing Timken 482-20024, Outer diameter: 92.812 mm | Inner diameter: 69.85 mm | Width: 29.007 mm
Tapered roller bearing FAG 32315-B, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 45 mm
Tapered roller bearing NTN 4T-HM813842, Outer diameter: 100 mm | Inner diameter: 63.5 mm | Width: 36.512 mm
Tapered roller bearing NSK HR32008XJ, Outer diameter: 68 mm | Inner diameter: 40 mm | Width: 68 mm