Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 67790D-902C6 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken 67790D-902C6, Outer diameter: 247.65 mm | Inner diameter: 177.8 mm | Width: 90.488 mm
Tapered roller bearing Timken
References
timken:
67790D-902C6
rubix:
396A3150
ean:
0013992311399
Technical specifications
Inner diameter
177.8
mm
Outer diameter
247.65
mm
Width
90.488
mm
Product details
Technical specifications
Product details : TIMKEN 67790D-902C6 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
177.8
mm
Outer diameter
247.65
mm
Width
90.488
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,895.02
excl. VAT
/
Each
£
4,674.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 36690-902A6, Outer diameter: 193.802 mm | Inner diameter: 146.05 mm | Width: 65.024 mm
Tapered roller bearing NTN 4T-18790/18720, Outer diameter: 85 mm | Inner diameter: 50.8 mm | Width: 17.462 mm
Tapered roller bearing NTN 4T-394, Outer diameter: 110 mm | Inner diameter: 108.4 mm | Width: 18.824 mm
Tapered roller bearing Timken 13318, Outer diameter: 80.962 mm | Width: 14.288 mm
Tapered roller bearing NTN 4T-07100/07210X, Outer diameter: 50.8 mm | Inner diameter: 25.4 mm | Width: 15.011 mm
Tapered roller bearing NTN 4T-29590/29522, Outer diameter: 107.95 mm | Inner diameter: 66.675 mm | Width: 25.4 mm
Tapered roller bearing NTN 4T-M236810, Outer diameter: 260.35 mm | Inner diameter: 177.8 mm | Width: 41.275 mm
Tapered roller bearing NTN 4T-JLM506849/JLM506810PK, Outer diameter: 90 mm | Inner diameter: 55 mm | Width: 23 mm
Tapered roller bearing NTN 4T-HM911244, Outer diameter: 130.175 mm | Inner diameter: 60 mm | Width: 30.924 mm
Tapered roller bearing FAG 30236-XL, Outer diameter: 320 mm | Inner diameter: 180 mm | Width: 43 mm
Tapered roller bearing Timken L319210-30000, Outer diameter: 130.302 mm | Inner diameter: 116.586 mm | Width: 16.764 mm
Tapered roller bearing Timken 33889-90078, Outer diameter: 95.25 mm | Inner diameter: 50.8 mm | Width: 68.834 mm
Tapered roller bearing NTN 4T-387AS, Outer diameter: 75 mm | Inner diameter: 57.15 mm | Width: 21.946 mm
Tapered roller bearing Timken 6376, Inner diameter: 60.325 mm
Tapered roller bearing Timken 838, Inner diameter: 80.962 mm