Tapered roller bearing Timken 82550-90152, Outer diameter: 241.3 mm | Inner diameter: 139.7 mm | Width: 131.763 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:82550-90152
Rubix:396A3208
EAN:0053893412245




Technical specifications
| Inner diameter | 139.7 mm |
|---|---|
| Outer diameter | 241.3 mm |
| Width | 131.763 mm |
Product details : TIMKEN 82550-90152 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 139.7 mm |
|---|---|
| Outer diameter | 241.3 mm |
| Width | 131.763 mm |
| Series | 82000 |
| Basic dynamic load, radial - Cr | 134000 N |
Show UNSPSC/ECL@SS
£ 4,418.53 excl. VAT
/ Each
£ 5,302.24 incl. VAT
- Usually arrives within 14 working days