Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-45287/45220 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-45287/45220, Outer diameter: 104.775 mm | Inner diameter: 53.975 mm | Width: 30.162 mm
Tapered roller bearing NTN
References
ntn:
4T-45287/45220
rubix:
394A7123
ean:
4547359886016
Technical specifications
Inner diameter
53.975
mm
Outer diameter
104.775
mm
Width
30.162
mm
Product details
Technical specifications
Product details : NTN 4T-45287/45220 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
53.975
mm
Outer diameter
104.775
mm
Width
30.162
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.33
excl. VAT
/
Each
£
44.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-LM104949/LM104912, Outer diameter: 82.931 mm | Inner diameter: 50.8 mm | Width: 21.59 mm
Tapered roller bearing Timken LM102911, Outer diameter: 73.431 mm | Width: 17.62 mm
Tapered roller bearing NSK 31316J, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 42.5 mm
Tapered roller bearing Timken 3979/3920
Tapered roller bearing Timken 532XA, Outer diameter: 177.8 mm | Width: 30.162 mm
Tapered roller bearing Timken JM736149-90K02, Outer diameter: 250 mm | Inner diameter: 180 mm | Width: 102.288 mm
Tapered roller bearing NTN 32326, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 98.75 mm
Tapered roller bearing Timken 31310-90KA4, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 19 mm
Tapered roller bearing Timken 41286, Outer diameter: 72.625 mm | Width: 17.462 mm
Tapered roller bearing Timken 26882T/26822
Tapered roller bearing Timken HH 224346V/HH224310V
Tapered roller bearing Timken 3872A
Tapered roller bearing Timken 99550, Outer diameter: 254 mm | Inner diameter: 139.7 mm | Width: 149.23 mm
Tapered roller bearing Timken H 239649D-90051
Tapered roller bearing NTN 4T-32036XE1, Outer diameter: 280 mm | Inner diameter: 180 mm | Width: 64 mm