Tapered roller bearing Timken 93750-90223, Outer diameter: 317.5 mm | Inner diameter: 190.5 mm | Width: 146.047 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:93750-90223
Rubix:101A0434
EAN:0053893441702


Technical specifications
| Inner diameter | 190.5 mm |
|---|---|
| Outer diameter | 317.5 mm |
| Width | 146.047 mm |
Product details : TIMKEN 93750-90223 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 190.5 mm |
|---|---|
| Outer diameter | 317.5 mm |
| Width | 146.047 mm |
| Series | 93000 |
| Total bearing width | 146.047 mm |
| Basic dynamic load, radial - Cr | 1270000 N |
Show UNSPSC/ECL@SS
£ 6,375.19 excl. VAT
/ Each
£ 7,650.23 incl. VAT
- Usually arrives within 14 working days