Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 9378-90011 TAPERED ROLLER BEARING DOUBLE CUP
Tapered roller bearing Timken 9378-90011, Outer diameter: 177.8 mm | Inner diameter: 76.2 mm | Width: 115.824 mm
Tapered roller bearing Timken
References
timken:
9378-90011
rubix:
397A8569
ean:
0013992358998
Technical specifications
Inner diameter
76.2
mm
Outer diameter
177.8
mm
Width
115.824
mm
Product details
Technical specifications
Product details : TIMKEN 9378-90011 TAPERED ROLLER BEARING DOUBLE CUP
Technical specifications
Attributes
Inner diameter
76.2
mm
Outer diameter
177.8
mm
Width
115.824
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,010.05
excl. VAT
/
Each
£
2,412.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken HM515745/HM515716
Tapered roller bearing Timken LM12748F, Inner diameter: 21.43 mm
Tapered roller bearing Timken JLM714149, Outer diameter: 115 mm | Inner diameter: 75 mm | Width: 25 mm
Tapered roller bearing Timken HH914449-90010, Outer diameter: 177.8 mm | Inner diameter: 66.675 mm | Width: 114.3 mm
Tapered roller bearing Timken HM 88649-99403, Inner diameter: 34.925 mm | Width: 25.4 mm
Tapered roller bearing Timken L910310, Outer diameter: 94.975 mm | Width: 12 mm
Tapered roller bearing SKF M 86649/2/610/2/QVQ506, Outer diameter: 64292 mm | Inner diameter: 30162 mm | Width: 21.953 mm
Tapered roller bearing Timken LM11749-90016, Outer diameter: 39.878 mm | Inner diameter: 17.462 mm | Width: 30.226 mm
Tapered roller bearing SKF 32213, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 32.75 mm
Tapered roller bearing Timken HM926749-90079, Outer diameter: 228.6 mm | Inner diameter: 127.792 mm | Width: 107.95 mm
Tapered roller bearing Timken 368S, Inner diameter: 51.592 mm | Width: 22.225 mm
Tapered roller bearing Timken 1988/1931
Tapered roller bearing Timken 33111, Outer diameter: 95 mm | Inner diameter: 55 mm | Width: 23 mm
Tapered roller bearing Timken 34306-90076, Outer diameter: 121.412 mm | Inner diameter: 77.724 mm | Width: 52.324 mm
Tapered roller bearing Timken 46790A