Tapered roller bearing Timken HH914449-90010, Outer diameter: 177.8 mm | Inner diameter: 66.675 mm | Width: 114.3 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:HH914449-90010
Rubix:397A5211
Manufacturer :100085646
EAN:0053893707365


Technical specifications
| Inner diameter | 66.675 mm |
|---|---|
| Outer diameter | 177.8 mm |
| Width | 114.3 mm |
Product details : TIMKEN HH914449-90010 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 114,3x177,8x177,8 mm |
|---|---|
| Logistic Weight | 14000 g |
| Packaged dimensions (D x W x H) | 130,302x196,85x196,85 mm |
| Package weight | 13999,7 g |
| Inner diameter | 66.675 mm |
| Outer diameter | 177.8 mm |
| Width | 114.3 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2,751.53 excl. VAT
/ Each
£ 3,301.84 incl. VAT
- Usually arrives within 14 working days




