Tapered roller bearing SKF 31319/DF, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 49.5 mm
Tapered Roller Bearing
See technical informationReferences
SKF:31319/DF
Rubix:420A0337
EAN:7316577448729

Product details : SKF 31319/DF TAPERED ROLLER BEARING
Roller bearing Tapered radial Multi row- pairs of '31' , single row metric standard other than ISO 355. ABMA STD (prefix K-) and non standard N/A
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 49.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2,633.47 excl. VAT
/ Each
£ 3,160.16 incl. VAT
- Usually arrives within 14 working days
