Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 94700-90166 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken 94700-90166, Outer diameter: 289.052 mm | Inner diameter: 177.8 mm | Width: 143.002 mm
Tapered roller bearing Timken
References
timken:
94700-90166
rubix:
396A3438
ean:
0053893392707
Technical specifications
Inner diameter
177.8
mm
Outer diameter
289.052
mm
Width
143.002
mm
Product details
Technical specifications
Product details : TIMKEN 94700-90166 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
177.8
mm
Outer diameter
289.052
mm
Width
143.002
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,747.55
excl. VAT
/
Each
£
5,697.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 64433/64700, Outer diameter: 177.8 mm | Inner diameter: 109.992 mm | Width: 41.275 mm
Tapered roller bearing Timken L 713049/L713010, Outer diameter: 101.6 mm | Inner diameter: 69.85 mm | Width: 19.05 mm
Tapered roller bearing NTN 4T-47620, Outer diameter: 133.35 mm | Inner diameter: 34.925 mm | Width: 26.195 mm
Tapered roller bearing Timken 44158, Inner diameter: 39.687 mm
Tapered roller bearing SKF 32308, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 35.25 mm
Tapered roller bearing Timken 33018DF, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 78 mm
Tapered roller bearing SKF 30208, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 19.75 mm
Tapered roller bearing Timken 67388-90032, Outer diameter: 200.025 mm | Inner diameter: 127 mm | Width: 101.6 mm
Tapered roller bearing SKF 566/563/Q, Outer diameter: 127.022 mm | Inner diameter: 70 mm | Width: 36.512 mm
Tapered roller bearing Timken 15250, Outer diameter: 63.5 mm | Width: 15.875 mm
Tapered roller bearing Timken 336/332B
Tapered roller bearing NTN 4T-HH224310, Outer diameter: 212.725 mm | Inner diameter: 90.488 mm | Width: 53.975 mm
Tapered roller bearing Timken JHM516810-C0000, Outer diameter: 104.775 mm | Inner diameter: 116.332 mm | Width: 23.812 mm
Tapered roller bearing Timken 592XS, Outer diameter: 147.638 mm | Width: 26.192 mm
Tapered roller bearing Timken 1932B, Outer diameter: 58.738 mm | Width: 15.08 mm