Tapered roller bearing Timken NA567, Inner diameter: 73.025 mm


Tapered Roller Bearing Cone

References
timken:NA567
rubix:397A6832
manufacturer :100050752
ean:0053893057941
brand logo
brand logo
Technical specifications
Inner diameter73.025 mm
Bearing Clearancecn
See all Specifications

Product details : TIMKEN NA567-20024 TAPERED ROLLER BEARING CONE


High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.

Strengths

Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination

Applications

Machine Tool / Printing Press / Rolling Mill

Technical specifications


Attributes
Packaged dimensions (D x W x H)141,7x141,7x49,0 mm
Package weight1118,1 g
Inner diameter73.025 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 227.67 excl. VAT
/ Each
£ 273.20 incl. VAT
  • Usually arrives within 14 working days