Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 99575-90135 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken 99575-90135, Outer diameter: 254 mm | Inner diameter: 146.05 mm | Width: 152.4 mm
Tapered roller bearing Timken
References
timken:
99575-90135
rubix:
396A3473
ean:
0053893396187
Technical specifications
Inner diameter
146.05
mm
Outer diameter
254
mm
Width
152.4
mm
Product details
Technical specifications
Product details : TIMKEN 99575-90135 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
146.05
mm
Outer diameter
254
mm
Width
152.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,783.00
excl. VAT
/
Each
£
5,739.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 67790-90071, Outer diameter: 247.65 mm | Inner diameter: 177.8 mm | Width: 16.764 mm
Tapered roller bearing Timken 3420, Outer diameter: 79.375 mm | Width: 23.812 mm
Tapered roller bearing FAG 32317-XL, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 60 mm
Tapered roller bearing Timken 14117A-90011, Outer diameter: 69.012 mm | Inner diameter: 30 mm | Width: 45.974 mm
Tapered roller bearing NTN 4T-47686/47620, Outer diameter: 133.35 mm | Inner diameter: 82.55 mm | Width: 33.338 mm
Tapered roller bearing Timken 33281-902A4, Outer diameter: 117.602 mm | Inner diameter: 71.374 mm | Width: 66.802 mm
Tapered roller bearing Timken 67920B, Outer diameter: 289.616 mm | Inner diameter: 36.513 mm | Width: 282.575 mm
Tapered roller bearing NSK 30309J, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 27.25 mm
Tapered roller bearing Timken 37425-20024, Outer diameter: 132.745 mm | Inner diameter: 107.95 mm | Width: 21.438 mm
Tapered roller bearing NSK 30209J, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 20.75 mm
Tapered roller bearing NTN 4T-M804048, Outer diameter: 69 mm | Inner diameter: 47.625 mm | Width: 25.4 mm
Tapered roller bearing NTN 4T-760, Outer diameter: 120.5 mm | Inner diameter: 90.488 mm | Width: 48.26 mm
Tapered roller bearing FAG 32315-A, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 45 mm
Tapered roller bearing NTN 4T-25577/25522, Outer diameter: 83.058 mm | Inner diameter: 42.875 mm | Width: 23.876 mm
Tapered roller bearing Timken JL69310Z