Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 25582-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken 25582, Inner diameter: 44.45 mm
Tapered roller bearing Timken
References
timken:
25582
rubix:
397A5835
manufacturer :
100049535
ean:
0053893215815
Technical specifications
Inner diameter
44.45
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 25582-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Packaged dimensions (D x W x H)
85,8012
x
85,8012
x
33,3756
mm
Package weight
340,2
g
Inner diameter
44.45
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.02
excl. VAT
/
Each
£
52.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-JLM714110PK, Outer diameter: 115 mm | Inner diameter: 33.338 mm | Width: 19 mm
Tapered roller bearing Timken 3975-90094, Outer diameter: 112.712 mm | Inner diameter: 50.8 mm | Width: 67.945 mm
Tapered roller bearing Timken 28314XD, Outer diameter: 80.035 mm | Width: 34.925 mm
Tapered roller bearing Timken HH221434-90014, Outer diameter: 190.5 mm | Inner diameter: 88.9 mm | Width: 127 mm
Tapered roller bearing Timken 64450-90076, Outer diameter: 177.8 mm | Inner diameter: 114.3 mm | Width: 92.202 mm
Tapered roller bearing Timken 32022X-90KB2, Outer diameter: 170 mm | Inner diameter: 110 mm | Width: 38 mm
Tapered roller bearing Timken L217849-30000, Outer diameter: 106.934 mm | Inner diameter: 88.9 mm | Width: 20.574 mm
Tapered roller bearing NTN 4T-09067, Outer diameter: 32.5 mm | Inner diameter: 19.05 mm | Width: 19.05 mm
Tapered roller bearing Timken 99600-90190, Outer diameter: 254 mm | Inner diameter: 152.4 mm | Width: 149.225 mm
Tapered roller bearing Timken 42350DA-40287, Outer diameter: 121.412 mm | Inner diameter: 88.9 mm | Width: 106.362 mm
Tapered roller bearing Timken JW6549/JW6510, Outer diameter: 130 mm | Inner diameter: 65 mm | Width: 37 mm
Tapered roller bearing Timken 9278/9220, Outer diameter: 161.925 mm | Inner diameter: 68.263 mm | Width: 49.213 mm
Tapered roller bearing Timken LM 742747/LM742710
Tapered roller bearing Timken 679-90101, Outer diameter: 168.402 mm | Inner diameter: 88.9 mm | Width: 92.202 mm
Tapered roller bearing Timken H 239640-90071