Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN LM446349-90013 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken LM 446349-90013
Tapered roller bearing Timken
References
timken:
LM 446349-90013
rubix:
396A3651
ean:
0053893619552
Product details
Technical specifications
Product details : TIMKEN LM446349-90013 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7,849.23
excl. VAT
/
Each
£
9,419.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 32232, Outer diameter: 290 mm | Inner diameter: 160 mm | Width: 84 mm
Tapered roller bearing NTN 4T-47687/47620, Outer diameter: 133.35 mm | Inner diameter: 82.55 mm | Width: 33.338 mm
Tapered roller bearing NTN 4T-12175/12303, Outer diameter: 76.992 mm | Inner diameter: 44.45 mm | Width: 17.462 mm
Tapered roller bearing NTN 4T-LM104911, Outer diameter: 82.55 mm | Inner diameter: 79.95 mm | Width: 16.51 mm
Tapered roller bearing Timken 9380-90034, Outer diameter: 171.45 mm | Inner diameter: 76.2 mm | Width: 98.552 mm
Tapered roller bearing Timken 575/572, Outer diameter: 139.992 mm | Inner diameter: 76.2 mm | Width: 36.513 mm
Tapered roller bearing Timken 24780-90091, Outer diameter: 76.2 mm | Inner diameter: 41.402 mm | Width: 49.276 mm
Tapered roller bearing Timken NA 435SW-902A1
Tapered roller bearing Timken 590A-30000, Outer diameter: 120.904 mm | Inner diameter: 76.2 mm | Width: 36.322 mm
Tapered roller bearing Timken 495A-90030, Outer diameter: 136.525 mm | Inner diameter: 76.2 mm | Width: 69.85 mm
Tapered roller bearing Timken NA 05076SW-90033
Tapered roller bearing Timken 33821D, Outer diameter: 95.25 mm
Tapered roller bearing NTN 4T-743, Outer diameter: 150 mm | Inner diameter: 80 mm | Width: 35 mm
Tapered roller bearing Timken 67388-90020, Outer diameter: 196.85 mm | Inner diameter: 127 mm | Width: 101.6 mm
Tapered roller bearing Timken 385A/382A