Tapered Roller Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 16.25 mm |
Logistic Weight | 149 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 16.25 mm |
Bearing Clearance | cn |
Series | 302 |
Material | bearing steel |
Cage | steel |
Reference speed | 10000 rpm |
Limit speed | 13000 rpm |
Total bearing width | 16.25 mm |
Basic static load, radial - C0r | 35500 N |
Basic dynamic load, radial - Cr | 30800 N |
Usually arrives within 14 working days