Tapered roller bearing Timken LM 522546-90027, Outer diameter: 159.987 mm | Inner diameter: 107.95 mm | Width: 34.925 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:LM 522546-90027
Rubix:397A8889
EAN:0053893634418


Technical specifications
| Inner diameter | 107.95 mm |
|---|---|
| Outer diameter | 159.987 mm |
| Width | 34.925 mm |
Product details : TIMKEN LM522546-90027 TAPERED ROLLER BEARING DOUBLE CUP
Technical specifications
Attributes
| Inner diameter | 107.95 mm |
|---|---|
| Outer diameter | 159.987 mm |
| Width | 34.925 mm |
| Bearing Clearance | cn |
| Series | lm522500 |
| Cage | steel |
| Total bearing width | 74.613 mm |
Show UNSPSC/ECL@SS
£ 1,283.42 excl. VAT
/ Each
£ 1,540.10 incl. VAT
- Usually arrives within 14 working days