Tapered roller bearing Timken LM 522546/LM522510, Outer diameter: 159.987 mm | Inner diameter: 107.95 mm | Width: 34.925 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:LM 522546/LM522510
Rubix:101A0161
EAN:0053893865928


Technical specifications
| Inner diameter | 107.95 mm |
|---|---|
| Outer diameter | 159.987 mm |
| Width | 34.925 mm |
Product details : TIMKEN LM522546-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 107.95 mm |
|---|---|
| Outer diameter | 159.987 mm |
| Width | 34.925 mm |
| Bearing Clearance | cn |
| Weight | 2.3 kg |
| Series | lm522500 |
| Cage | steel |
| Reference speed | 2000 rpm |
| Limit speed | 2800 rpm |
| Total bearing width | 34.925 mm |
| Standard | iso normal class |
| Basic static load, radial - C0r | 315000 N |
| Basic dynamic load, radial - Cr | 201000 N |
Show UNSPSC/ECL@SS
£ 394.90 excl. VAT
/ Each
£ 473.88 incl. VAT
- Usually arrives within 14 working days