Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN LM742745-902A4 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken LM 742745-902A4
Tapered roller bearing Timken
References
timken:
LM 742745-902A4
rubix:
396A3666
ean:
0053893677361
Product details
Technical specifications
Product details : TIMKEN LM742745-902A4 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,717.12
excl. VAT
/
Each
£
4,460.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken JM736149-90N02, Outer diameter: 250 mm | Inner diameter: 180 mm | Width: 103 mm
Tapered roller bearing NTN 4T-LM67049A/LM67010, Outer diameter: 59.131 mm | Inner diameter: 31.75 mm | Width: 15.875 mm
Tapered roller bearing Timken 433, Outer diameter: 67.277 mm | Width: 16.256 mm
Tapered roller bearing Timken 25570/25520
Tapered roller bearing SNR 32207A, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 24.25 mm
Tapered roller bearing Timken 95500-90143, Outer diameter: 234.95 mm | Inner diameter: 127 mm | Width: 142.875 mm
Tapered roller bearing Timken 72488D, Outer diameter: 123.825 mm | Inner diameter: 57.15 mm | Width: 77.79 mm
Tapered roller bearing NTN 4T-593A, Outer diameter: 152.4 mm | Inner diameter: 88.9 mm | Width: 36.322 mm
Tapered roller bearing NSK 33011J, Outer diameter: 90 mm | Inner diameter: 55 mm | Width: 27 mm
Tapered roller bearing Timken T 202W
Tapered roller bearing Timken M903345, Outer diameter: 92.08 mm | Inner diameter: 41.275 mm | Width: 26.2 mm
Tapered roller bearing NTN 4T-12175/12303, Outer diameter: 76.992 mm | Inner diameter: 44.45 mm | Width: 17.462 mm
Tapered roller bearing Timken 369S/362
Tapered roller bearing Timken 67885-90240, Outer diameter: 266.7 mm | Inner diameter: 190.5 mm | Width: 103.188 mm
Tapered roller bearing Timken NA782, Inner diameter: 104.775 mm