Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust angular contact ball bearing
RHP BSB017047DUHP3 BALL SCREW SUPPORT BEARING
Thrust angular contact ball bearing RHP BSB017047DUHP3, Inner diameter: 17 mm | Outer diameter: 47 mm | Width: 15 mm
Thrust angular contact ball bearing RHP
References
rhp:
BSB017047DUHP3
rubix:
230A0031
manufacturer :
BSB017047DUHP3 RR SRIY5
Technical specifications
Inner diameter
17
mm
Outer diameter
47
mm
Width
15
mm
See all Specifications
Product details
Technical specifications
Product details : RHP BSB017047DUHP3 BALL SCREW SUPPORT BEARING
Technical specifications
Attributes
Logistic Weight
260
g
Inner diameter
17
mm
Outer diameter
47
mm
Width
15
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
174.39
excl. VAT
/
Each
£
209.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Thrust angular contact ball bearing INA ZKLN1034-2RS-PE, Inner diameter: 10 mm | Outer diameter: 34 mm | Width: 20 mm
Thrust angular contact ball bearing RHP BSB060120DUHP3, Inner diameter: 60 mm | Outer diameter: 120 mm | Width: 20 mm
Thrust angular contact ball bearing RHP BSB040072DUHP3, Inner diameter: 40 mm | Outer diameter: 72 mm | Width: 15 mm
Thrust angular contact ball bearing RHP BSB075110DUHP3, Inner diameter: 75 mm | Outer diameter: 110 mm | Width: 15 mm
Thrust angular contact ball bearing SKF BTW 55 CTN9/SP, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 44 mm
Thrust angular contact ball bearing FAG BAX120-F-T-P4S-DBL, Inner diameter: 120 mm | Outer diameter: 180 mm | Width: 180 mm
Thrust angular contact ball bearing INA ZKLN2557-2RS-PE, Inner diameter: 25 mm | Outer diameter: 57 mm | Width: 28 mm
Thrust angular contact ball bearing RHP BSB035072DUHP3, Inner diameter: 35 mm | Outer diameter: 72 mm | Width: 15 mm
Thrust angular contact ball bearing FAG BSB040072-T, Inner diameter: 40 mm | Outer diameter: 72 mm | Width: 15 mm
Thrust angular contact ball bearing SKF BTW 85 CTN9/SP, Inner diameter: 85 mm | Outer diameter: 130 mm | Width: 54 mm
Thrust angular contact ball bearing INA ZKLN0624-2RS-PE, Inner diameter: 6 mm | Outer diameter: 24 mm | Width: 15 mm
Thrust angular contact ball bearing SKF BTW 100 CTN9/SP, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 60 mm
Thrust angular contact ball bearing INA ZKLN3062-2RS-PE, Inner diameter: 30 mm | Outer diameter: 62 mm | Width: 28 mm
Thrust angular contact ball bearing INA ZKLN5090-2RS-PE, Inner diameter: 50 mm | Outer diameter: 90 mm | Width: 34 mm
Thrust angular contact ball bearing SKF BSD 2562 CGA, Inner diameter: 25 mm | Outer diameter: 62 mm | Width: 15 mm