Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN LM300849-9X102 TAPERED ROLLER BEARING
Tapered roller bearing Timken LM 300849/LM300811, Outer diameter: 67.975 mm | Inner diameter: 40.987 mm | Width: 17.501 mm
Tapered roller bearing Timken
References
timken:
LM 300849/LM300811
rubix:
240A7425
ean:
0053893099552
Technical specifications
Inner diameter
40.987
mm
Outer diameter
67.975
mm
Width
17.501
mm
Product details
Technical specifications
Product details : TIMKEN LM300849-9X102 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
40.987
mm
Outer diameter
67.975
mm
Width
17.501
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.23
excl. VAT
/
Each
£
32.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing FAG 32008-X-XL, Outer diameter: 68 mm | Inner diameter: 40 mm | Width: 14.5 mm
Tapered roller bearing FAG 32034-X-XL, Outer diameter: 260 mm | Inner diameter: 170 mm | Width: 43 mm
Tapered roller bearing NSK HR32036XJ, Outer diameter: 280 mm | Inner diameter: 180 mm | Width: 64 mm
Tapered roller bearing NTN 4T-07196, Outer diameter: 50.005 mm | Inner diameter: 48 mm | Width: 9.525 mm
Tapered roller bearing NTN 4T-95475, Outer diameter: 234.95 mm | Inner diameter: 120.65 mm | Width: 63.5 mm
Tapered roller bearing SKF 30215, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 27.25 mm
Tapered roller bearing Timken 56418/56650CD
Tapered roller bearing NTN 4T-30205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 16.25 mm
Tapered roller bearing Timken 15100S, Outer diameter: 63.5 mm | Inner diameter: 25.4 mm | Width: 20.64 mm
Tapered roller bearing Timken 375/372A
Tapered roller bearing NTN 4T-JM207049, Outer diameter: 74.5 mm | Inner diameter: 55 mm | Width: 29 mm
Tapered roller bearing NTN 4T-29685/29620, Outer diameter: 112.712 mm | Inner diameter: 73.025 mm | Width: 25.4 mm
Tapered roller bearing NSK 32230J, Outer diameter: 270 mm | Inner diameter: 150 mm | Width: 77 mm
Tapered roller bearing Timken M12649/M12610, Outer diameter: 50.005 mm | Inner diameter: 21.43 mm | Width: 18.288 mm
Tapered roller bearing Timken 74525-90212, Outer diameter: 215.9 mm | Inner diameter: 133.35 mm | Width: 106.363 mm