Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN M804049-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken M 804049/M804010, Outer diameter: 88.9 mm | Inner diameter: 47.625 mm | Width: 25.4 mm
Tapered roller bearing Timken
References
timken:
M 804049/M804010
rubix:
397A4832
ean:
0053893662770
Technical specifications
Inner diameter
47.625
mm
Outer diameter
88.9
mm
Width
25.4
mm
Product details
Technical specifications
Product details : TIMKEN M804049-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
47.625
mm
Outer diameter
88.9
mm
Width
25.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.25
excl. VAT
/
Each
£
74.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 78551DF
Tapered roller bearing Timken 81600/81962X
Tapered roller bearing NTN 4T-387/382A, Outer diameter: 96.838 mm | Inner diameter: 57.15 mm | Width: 21 mm
Tapered roller bearing Timken 42350-90064, Outer diameter: 149.352 mm | Inner diameter: 88.9 mm | Width: 66.548 mm
Tapered roller bearing Timken 56425-90030, Outer diameter: 165.1 mm | Inner diameter: 107.95 mm | Width: 82.55 mm
Tapered roller bearing Timken 9380-902A5, Outer diameter: 177.8 mm | Inner diameter: 76.2 mm | Width: 109.474 mm
Tapered roller bearing Timken 26118-30000, Outer diameter: 49.022 mm | Inner diameter: 29.972 mm | Width: 19.05 mm
Tapered roller bearing NTN 4T-46720, Outer diameter: 225.425 mm | Inner diameter: 105 mm | Width: 33.338 mm
Tapered roller bearing Timken 34300/34478, Outer diameter: 121.442 mm | Inner diameter: 76.2 mm | Width: 24.608 mm
Tapered roller bearing Timken 8573-90150, Outer diameter: 327.025 mm | Inner diameter: 228.6 mm | Width: 114.3 mm
Tapered roller bearing NTN 4T-HM617049/HM617010, Outer diameter: 142.138 mm | Inner diameter: 85.725 mm | Width: 42.862 mm
Tapered roller bearing NTN 4T-56650, Outer diameter: 165.1 mm | Inner diameter: 47.625 mm | Width: 26.988 mm
Tapered roller bearing Timken 2789/2735X, Outer diameter: 73.025 mm | Inner diameter: 39.68 mm | Width: 23.813 mm
Tapered roller bearing Timken 31311DF, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 63 mm
Tapered roller bearing Timken 15101/15244, Outer diameter: 61.999 mm | Inner diameter: 25.4 mm | Width: 20.638 mm