Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 29356 YEL ALUMINUM HANDLE 1310MM
VIKAN 29356 YEL ALUMINUM HANDLE 1310MM
Brooms and brushes Vikan
References
vikan:
29356
rubix:
80151451
ean:
5705020293566
Product details
Technical specifications
Product details : VIKAN 29356 YEL ALUMINUM HANDLE 1310MM
Ergonomically designed with a comfortable grip and rounded top and hanger, this handle fits any Vikan product that requires a handle. Do not use with acid or chlorine.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.18
excl. VAT
/
Each
£
13.42
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
ROBERT SCOTT 103171 BLUE EXEL 54 INCH MOP HANDLE SINGLE
VIKAN 70146 YEL MIXER WHOLES METAL DETECTABLE OD31MM 1200MM
VIKAN 29582 GRN ALUMINUM HANDLE 1260MM
VIKAN 53795 WHT TUBE BRUSH OD50MM 500MM MEDIUM
SPARTEX 849159 NAIL BRUSH
VIKAN SQUEEGEE HANDLE 1.5M 29594
HILLBRUSH B1061W STIFF 280MM BANISTER BRUSH WHITE
SPARTEX BK.188/P-B DOUBLE SIDED WOODEN NAIL BRUSH
VIKAN 29586 YEL ALUMINUM HANDLE 1260MM
SPARTEX VZ.20522/Y 1400MM ALUMINIUM HANDLE WITH YELLOW CAP
VIKAN 45853 UST BENCH BRUSH, 330 MM, MEDIUM, BLUE
HILLBRUSH CURB1FA48/1 CURB AND GUTTER BRUSH WITH HANDLE
VIKAN 644052 INVEND 1 64409 HAND BRUSH S/NAILBRUSH 130MM HARD BLACK
SPARTEX F.10/BKT-B 11.5IN STIFF BASSINE BROOM HEAD WITH BRACKET
VIKAN 41975 WHT ULTRASLIM CLEANING BRUSH WITH LONG HANDLE 600MM MEDIUM