FACOM POZIDRIVE SCREWDRIVER PZ1 X 100MM - SAFETY LOCK SYSTEM

AND.SLS - PROTWIST® screwdriver for Pozidriv® Phillips screws - SLS

See technical information
References
Facom:AND1X100SLS
Rubix:2588731
EAN:3662424028199
brand logo
Technical specifications
Imprintpozidriv
Imprint size4.5
Blade length100 mm
See all Specifications

Product details : FACOM POZIDRIVE SCREWDRIVER PZ1 X 100MM - SAFETY LOCK SYSTEM


AND.SLS - PROTWIST® screwdriver for Pozidriv® Phillips screws - SLS
- Tool equipped with a FACOM SLS attachment solution that secures against the risk of accidental falls.
- The "rotating" cable solution, chosen and tested by FACOM, preserves the usability of the tool.
- Carbon-silicon blade: robustness and resistance to bending.
- Ergonomic bi-material handle resistant to impact, abrasion and chemicals.
- Presentation: Round chrome matte blade, black treated imprint.

Technical specifications


Attributes
Packaged dimensions (D x W x H)215x29x29 mm
Package weight96 g
Imprintpozidriv
Imprint size4.5
Blade length100 mm
Length209 mm
Finishingchromed
Show UNSPSC/ECL@SS
£ 49.85 excl. VAT
/ Each
£ 59.82 incl. VAT
  • Delivery usually within ( 14 ) days