Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 066325 867/1Z BIT TX45/35 EXTRA HARD
WERA 066325 867/1Z BIT TX45/35 EXTRA HARD
Screwdriver bit Wera
References
wera:
05066325001
rubix:
2518021
ean:
4013288031174
Technical specifications
Imprint
Torx
Imprint size
TX45
See all Specifications
Product details
Technical specifications
Product details : WERA 066325 867/1Z BIT TX45/35 EXTRA HARD
Technical specifications
Attributes
Imprint
Torx
Imprint size
TX45
Length
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.61
excl. VAT
/
Each
£
3.13
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
WERA 134671 867/4Z IP BIT TORX PLUS 10IP/89 EXTRA TOUGH
FACOM RESISTORX BIT EXR.115L
WERA 059802 851/4Z BIT PH3/152 EXTRA TOUGH
WERA 057662 855/4IMP DC BIT PZ3/50 IMPAKTOR PK5
"ISS MHD06M06EL 3/8"" DRIVE 6MM E/L HEX 6"" O/L IMPACT."
FACOM HEXAGON BIT EH.605
WERA 057763 BIT-BOX 15 IMPAKTOR PZ2 PK15
WERA 056525 851/1TZ BIT PH3/25 EXTRA TOUGH TORSION
WERA 134665 867/4Z IP BIT TORX PLUS 2IP/50 EXTRA TOUGH
WERA 071020 3855/1TS BIT PZ1/25 STAINLESS TORSION
WERA 059620 840/4Z BIT HEX 6/50 EXTRA TOUGH
WERA 059680 842/4 BIT BALLEND HEX 3/89 EXTRA TOUGH
ISS MHD06M08EL IMPACT SOCKETS ALLEN/MALE HEX 3/8 LONG 8MM
ROEBUCK BIT PHILLIPS NO 3 X 25MM
WERA 071080 3800/4 BIT SLOTTED 1.0/5.5/89 STAINLESS