Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 066487 867/1Z BIT TX20/25 EXTRA TOUGH
WERA 066487 867/1Z BIT TX20/25 EXTRA TOUGH
Screwdriver bit Wera
References
wera:
05066487001
rubix:
2518016
ean:
4013288030344
Technical specifications
Imprint
Torx
Imprint size
20
See all Specifications
Product details
Technical specifications
Product details : WERA 066487 867/1Z BIT TX20/25 EXTRA TOUGH
Technical specifications
Attributes
Imprint
Torx
Imprint size
20
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.89
excl. VAT
/
Each
£
1.07
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
WERA 134667 867/4Z IP BIT TORX PLUS 6IP/89 EXTRA TOUGH
ROEBUCK BIT HEXAGON 5.0 X 25MM
IMPACT SOCKET SUPPLIES TORX 30 MALE 1/2 DRIVE MTD08T30
ROEBUCK BIT TAMPER PROOF TORX TX40 X 25MM
WERA 066312 867/1TZ BIT TX25/25 EXTRA TOUGH TORSION
WERA 059635 840/4Z BIT HEX 5.0/152 HEX PLUS
ROEBUCK NUT SETTERS MAGNETIC 6 X 50MM
WERA 057604 840/1IMP DC BIT HEX-PLUS SW4/25 IMPAKTOR PK10
FACOM ES.136,5T BIT ES.136 5T
WERA 059643 840/4ZBO BIT SECURITY HEX 4.0/89 HEX PLUS
WERA 134669 867/4Z IP BIT TORX PLUS 9IP/89 EXTRA TOUGH
WERA 071104 3840/4 BIT HEX 6/89 STAINLESS
WERA 059634 840/4Z BIT HEX 4.0/152 HEX PLUS
ISS 3/8 INCH SQUARE DRIVE X5MM HEX E/L MHD06M05EL
WERA 060144 867/4ZBO BIT SECURITY TX27/70 EXTRA TOUGH