Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN SSN003LL/LP09 DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN SSN003LL/LP09, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm
Deep groove ball bearing NTN
References
ntn:
SSN003LL/LP09
rubix:
394A8913
ean:
4550253123217
Technical specifications
Inner diameter
17
mm
Outer diameter
35
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : NTN SSN003LL/LP09 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
17
mm
Outer diameter
35
mm
Width
10
mm
Sealing
two rubber seals
Bearing Clearance
cn
Limit speed
5800
rpm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.52
excl. VAT
/
Each
£
41.42
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SNR 6010.NEE, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm
Deep groove ball bearing FAG 6014-2RSR-C3, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm
Deep groove ball bearing SKF BB1-3111, Outer diameter: 96.5 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing SKF BB1-5067 B, Outer diameter: 95 mm | Width: 35 mm | Inner diameter: 30 mm
Deep groove ball bearing FAG 6212-RSR, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Deep groove ball bearing NSK 6320MC3, Outer diameter: 215 mm | Width: 47 mm | Inner diameter: 100 mm
Deep groove ball bearing Timken 62206-2RS/C3, Outer diameter: 62 mm | Width: 20 mm | Inner diameter: 30 mm
Deep groove ball bearing FAG 6244-M-C3, Outer diameter: 400 mm | Width: 65 mm | Inner diameter: 220 mm
Deep groove ball bearing FAG 6306-C-Z>V, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing NSK 6318ZZC3, Outer diameter: 190 mm | Width: 43 mm | Inner diameter: 90 mm
Deep groove ball bearing FAG 6021-2Z, Outer diameter: 160 mm | Width: 26 mm | Inner diameter: 105 mm
Deep groove ball bearing Timken ER 39, Outer diameter: 109.982 mm | Width: 65.024 mm | Inner diameter: 61.913 mm
Deep groove ball bearing Timken 6309-ZZ-C3, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing SKF 6314-2Z/C3, Outer diameter: 150 mm | Width: 35 mm | Inner diameter: 70 mm
Deep groove ball bearing SNR 6206KEEC3, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm