Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC211AGR AGRICULTURAL BEARING
Insert bearing with set screw SNR UC211AGR, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 55.6 mm
Insert bearing with set screw SNR
References
snr:
UC211AGR
rubix:
394A6453
ean:
3413521511103
Technical specifications
Inner diameter
55
mm
Outer diameter
100
mm
Width
55.6
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC211AGR AGRICULTURAL BEARING
Technical specifications
Attributes
Inner diameter
55
mm
Outer diameter
100
mm
Width
55.6
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.63
excl. VAT
/
Each
£
69.16
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR UC209-26G2L3, Outer diameter: 85 mm | Inner diameter: 41.275 mm | Width: 49.2 mm
Insert bearing with set screw SNR UC308-24G2, Outer diameter: 90 mm | Inner diameter: 38.1 mm | Width: 52 mm
Insert bearing with set screw RHP 1040-40G, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Insert bearing with set screw SNR UC213-40G2T20, Outer diameter: 120 mm | Inner diameter: 63.5 mm | Width: 65.1 mm
Insert bearing with set screw RHP 1090-90G, Outer diameter: 160 mm | Inner diameter: 90 mm
Insert bearing with set screw Timken UC202, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 16 mm
Insert bearing with set screw INA GYE30-KRR-B-VA-HLA, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw SNR ZUC207FG, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw RHP 1230-30EC, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm
Insert bearing with set screw NTN M-UC206D1, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw RHP 1017-1/2G, Outer diameter: 40 mm | Inner diameter: 12.7 mm
Insert bearing with set screw SNR UC.214-44.G2, Outer diameter: 125 mm | Inner diameter: 69.85 mm | Width: 74.6 mm
Insert bearing with set screw NTN M-AS205D1, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27 mm
Insert bearing with set screw RHP 1075-75GHLT, Outer diameter: 130 mm | Inner diameter: 75 mm
Insert bearing with set screw RHP 1220-20G, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm