Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC213-40G2T20 INSERT BEARING
Insert bearing with set screw SNR UC213-40G2T20, Outer diameter: 120 mm | Inner diameter: 63.5 mm | Width: 65.1 mm
Insert bearing with set screw SNR
References
snr:
UC213-40G2T20
rubix:
205A9268
ean:
3413529568062
Technical specifications
Inner diameter
63.5
mm
Outer diameter
120
mm
Width
65.1
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC213-40G2T20 INSERT BEARING
Technical specifications
Attributes
Inner diameter
63.5
mm
Outer diameter
120
mm
Width
65.1
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
97.26
excl. VAT
/
Each
£
116.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw FAG UC215, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 77.8 mm
Insert bearing with set screw RHP 1140-40, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Insert bearing with set screw SNR UC309AGR, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 57 mm
Insert bearing with set screw Timken UC205-14, Outer diameter: 52 mm | Width: 17 mm
Insert bearing with set screw RHP 1090-90GHLT, Outer diameter: 160 mm | Inner diameter: 90 mm
Insert bearing with set screw PTN UC211, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 25 mm
Insert bearing with set screw NTN UC218-308D1, Outer diameter: 160 mm | Inner diameter: 88.9 mm | Width: 96 mm
Insert bearing with set screw SNR UC218-56G2T20, Outer diameter: 160 mm | Inner diameter: 88.9 mm | Width: 96 mm
Insert bearing with set screw SNR UC.320.G2, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 108 mm
Insert bearing with set screw SNR CUS204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 25 mm
Insert bearing with set screw SKF YAR 206-103-2F, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 38.1 mm
Insert bearing with set screw RHP 1040-1.1/2GHLT, Outer diameter: 80 mm | Inner diameter: 38.1 mm
Insert bearing with set screw RHP T1030-30G, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 18 mm
Insert bearing with set screw SNR UC207-21G2T20, Outer diameter: 72 mm | Inner diameter: 33.338 mm | Width: 42.9 mm
Insert bearing with set screw SKF YAR 210-2RF/VE495, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm