Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC212AGR AGRICULTURAL BEARING
Insert bearing with set screw SNR UC212AGR, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 65.1 mm
Insert bearing with set screw SNR
References
snr:
UC212AGR
rubix:
394A6454
ean:
3413521511110
Technical specifications
Inner diameter
60
mm
Outer diameter
110
mm
Width
65.1
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC212AGR AGRICULTURAL BEARING
Technical specifications
Attributes
Inner diameter
60
mm
Outer diameter
110
mm
Width
65.1
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.30
excl. VAT
/
Each
£
87.96
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR UC209-26G2, Outer diameter: 85 mm | Inner diameter: 41.275 mm | Width: 49.2 mm
Insert bearing with set screw SNR UC307-23G2, Outer diameter: 80 mm | Inner diameter: 36.513 mm | Width: 48 mm
Insert bearing with set screw RHP 1135-35CG, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 23.81 mm
Insert bearing with set screw RHP 1090-3.7/16GHLT, Outer diameter: 160 mm | Inner diameter: 87.313 mm
Insert bearing with set screw SNR SUC.207-23, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 42.9 mm
Insert bearing with set screw SNR UC213-40G2L3, Outer diameter: 120 mm | Inner diameter: 63.5 mm | Width: 65.1 mm
Insert bearing with set screw RHP T1055-55G, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 25 mm
Insert bearing with set screw NSK UK309D1, Outer diameter: 100 mm | Inner diameter: 40 mm | Width: 29 mm
Insert bearing with set screw SNR UC.209-27.G2, Outer diameter: 85 mm | Inner diameter: 42.863 mm | Width: 49.2 mm
Insert bearing with set screw INA GYE35-KRR-B-FA107-VA-HLA, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 19 mm
Insert bearing with set screw SNR UC.205-14.G2, Outer diameter: 52 mm | Inner diameter: 22.225 mm | Width: 34 mm
Insert bearing with set screw RHP 1135-1.7/16CG, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 42.9 mm
Insert bearing with set screw NTN M-UC201D1, Outer diameter: 47 mm | Inner diameter: 12 mm | Width: 31 mm
Insert bearing with set screw SNR CUS20927, Outer diameter: 85 mm | Inner diameter: 42.863 mm | Width: 41.2 mm
Insert bearing with set screw NTN UC204-012D1, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 31 mm