Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC307-23G2 INSERT BEARING
Insert bearing with set screw SNR UC307-23G2, Outer diameter: 80 mm | Inner diameter: 36.513 mm | Width: 48 mm
Insert bearing with set screw SNR
References
snr:
UC307-23G2
rubix:
205A9333
ean:
3413529581115
Technical specifications
Inner diameter
36.513
mm
Outer diameter
80
mm
Width
48
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC307-23G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
36.513
mm
Outer diameter
80
mm
Width
48
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.49
excl. VAT
/
Each
£
31.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP 1050-1.15/16DECG, Outer diameter: 80 mm | Width: 20 mm
Insert bearing with set screw INA GYE60-XL-KRR-B, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 65.1 mm
Insert bearing with set screw RHP J1020-3/4GCR, Outer diameter: 47 mm | Width: 17 mm
Insert bearing with set screw SNR EX210AGR, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 62.7 mm
Insert bearing with set screw SKF YAT 205-100, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 15 mm
Insert bearing with set screw SNR UC213-40G2T20, Outer diameter: 120 mm | Inner diameter: 63.5 mm | Width: 65.1 mm
Insert bearing with set screw RHP 1040-1.1/2G, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Insert bearing with set screw RHP 1075-65G, Outer diameter: 130 mm | Inner diameter: 65 mm | Width: 25 mm
Insert bearing with set screw INA GAY60-XL-NPP-B, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 47 mm
Insert bearing with set screw SKF YAR 214-2F, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 28 mm
Insert bearing with set screw INA GAY45-XL-NPP-B, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 41.5 mm
Insert bearing with set screw SKF YAT 210, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 22 mm
Insert bearing with set screw RHP 1075-2.15/16G, Outer diameter: 130 mm | Inner diameter: 74.613 mm
Insert bearing with set screw SKF YAR 205-014-2F, Outer diameter: 52 mm | Inner diameter: 22225 mm | Width: 34.1 mm
Insert bearing with set screw SNR CUS208, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 34 mm