Angular contact ball bearing SNR GB40385S03, Outer diameter: 312 mm | Inner diameter: 230 mm | Width: 85 mm
Agricultural bearing
See technical informationReferences
SNR:GB40385S03
Rubix:394A6424
EAN:3413521819841

Product details : SNR GB40385S03 AGRICULTURAL BEARING
Technical specifications
Attributes
| Inner diameter | 230 mm |
|---|---|
| Outer diameter | 312 mm |
| Width | 85 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1,043.96 excl. VAT
/ Each
£ 1,252.75 incl. VAT
- Usually arrives within 14 working days
