Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC209AGR AGRICULTURAL BEARING
Insert bearing with set screw SNR UC209AGR, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 49.2 mm
Insert bearing with set screw SNR
References
snr:
UC209AGR
rubix:
394A6451
ean:
3413521647567
Technical specifications
Inner diameter
45
mm
Outer diameter
85
mm
Width
49.2
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC209AGR AGRICULTURAL BEARING
Technical specifications
Attributes
Inner diameter
45
mm
Outer diameter
85
mm
Width
49.2
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.40
excl. VAT
/
Each
£
49.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP 1225-25G, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw NTN UCX12D1, Outer diameter: 120 mm | Inner diameter: 60 mm | Width: 65.0999999999999 mm
Insert bearing with set screw RHP 1050-50GFS, Outer diameter: 90 mm | Inner diameter: 50 mm
Insert bearing with set screw SNR UC.204.G2L4, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw SNR UCX09G2, Outer diameter: 90 mm | Inner diameter: 45 mm | Width: 51.6 mm
Insert bearing with set screw SNR US207-23G2, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 32 mm
Insert bearing with set screw SNR UC316G2, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 86 mm
Insert bearing with set screw RHP 1135-35, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Insert bearing with set screw Timken UC328, Outer diameter: 300 mm | Inner diameter: 140 mm | Width: 145 mm
Insert bearing with set screw NTN A-JL206-104D1C3/L738
Insert bearing with set screw SNR EX207AGR, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 51.1 mm
Insert bearing with set screw RHP 1017-16G, Outer diameter: 40 mm | Inner diameter: 16 mm | Width: 12 mm
Insert bearing with set screw RHP 1055-2DECG, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 21 mm
Insert bearing with set screw Timken UC204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 16 mm
Insert bearing with set screw SKF YAR 209-2RF/W64, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 49.2 mm