Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
SNR 32012AP6X TAPERED ROLLER BEARING
Tapered roller bearing SNR 32012AP6X, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 23 mm
Tapered roller bearing SNR
References
snr:
32012AP6X
rubix:
394A7055
ean:
3413521795541
Technical specifications
Inner diameter
60
mm
Outer diameter
95
mm
Width
23
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 32012AP6X TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
60
mm
Outer diameter
95
mm
Width
23
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.30
excl. VAT
/
Each
£
26.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken T 94W-904A4, Outer diameter: 48.021 mm | Inner diameter: 0.947 mm | Width: 15.088 mm
Tapered roller bearing Timken 32319, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 71.5 mm
Tapered roller bearing NTN 4T-2729, Outer diameter: 76.2 mm | Inner diameter: 80 mm | Width: 19.05 mm
Tapered roller bearing Timken NA 05076SW-90091
Tapered roller bearing Timken 32305, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 20 mm
Tapered roller bearing Timken 94649, Outer diameter: 288.925 mm | Inner diameter: 165.1 mm | Width: 63.5 mm
Tapered roller bearing Timken 99550, Outer diameter: 254 mm | Inner diameter: 139.7 mm | Width: 149.23 mm
Tapered roller bearing Timken 72188C/72487, Outer diameter: 123.825 mm | Inner diameter: 47.625 mm | Width: 36.513 mm
Tapered roller bearing Timken 26882/26823
Tapered roller bearing Timken 25877A/25821
Tapered roller bearing Timken L225849-30000, Outer diameter: 148.844 mm | Inner diameter: 127 mm | Width: 26.162 mm
Tapered roller bearing Timken JRM4549CS-90UN9
Tapered roller bearing NTN 4T-LM501349/LM501314, Outer diameter: 73.431 mm | Inner diameter: 41.275 mm | Width: 21.43 mm
Tapered roller bearing Timken 9285-902A5, Outer diameter: 161.925 mm | Inner diameter: 76.2 mm | Width: 98.425 mm
Tapered roller bearing Timken 33215-90KB5, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 31 mm