Tapered roller bearing Timken JRM4549CS-90UN9


UNIPAC

References
timken:JRM4549CS-90UN9
rubix:397A5698
ean:0053893561882
brand logo
brand logo

Product details : TIMKEN JRM4549CS-90UN9 TAPERED ROLLER BEARING


The Timken® UNIPAC™ is a two-row tapered roller bearing package fitted with advanced seals and lubricated with the latest in premium multi-purpose grease. UNIPAC is used in medium and heavy truck applications where weight reduction is essential.

Strengths

Pre-set, pre-sealed and pre-lubricated bearing package eliminates the need for manual bearing adjustment and features fewer components, simplifying installation and maintenance. Features a reduced bearing setting range for increased bearing and system life. Design optimizes weight and packaging for high power density – greater performance in a smaller package. Additional design options include through hardened or case carburized steel, standard or super-sealed grease and oil lubrication.

Applications

Medium and heavy truck wheels; Trailers

Technical specifications


Attributes
Logistic Weight659 g
Packaged dimensions (D x W x H)62,0776x93,6752x93,6752 mm
Show UNSPSC/ECL@SS
£ 77.53 excl. VAT
/ Each
£ 93.04 incl. VAT
  • Usually arrives within 14 working days