Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR CUC210 INSERT BEARING
Insert bearing with set screw SNR CUC210, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm
Insert bearing with set screw SNR
References
snr:
CUC210
rubix:
205A2077
ean:
3413529578016
Technical specifications
Inner diameter
50
mm
Outer diameter
90
mm
Width
51.6
mm
See all Specifications
Product details
Technical specifications
Product details : SNR CUC210 INSERT BEARING
Technical specifications
Attributes
Inner diameter
50
mm
Outer diameter
90
mm
Width
51.6
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.52
excl. VAT
/
Each
£
25.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SKF YAT 206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 18 mm
Insert bearing with set screw SNR US208G2T20, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 34 mm
Insert bearing with set screw SKF YAR 210-2LPW/ZM, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm
Insert bearing with set screw PTN SB205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw FAG UC204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 17 mm
Insert bearing with set screw SNR UC317-52G2, Outer diameter: 180 mm | Inner diameter: 82.55 mm | Width: 96 mm
Insert bearing with set screw SKF YAR 205-2LPW/ZM, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.1 mm
Insert bearing with set screw SKF YAT 210/W64, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 38.8 mm
Insert bearing with set screw NTN UCX18D1, Outer diameter: 170 mm | Inner diameter: 90 mm | Width: 104 mm
Insert bearing with set screw SNR UC207G2, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw SKF YAR 213-211-2F, Outer diameter: 120 mm | Inner diameter: 682625 mm | Width: 68.3 mm
Insert bearing with set screw NTN UC205-100D1, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34 mm
Insert bearing with set screw SNR UC206G2T20, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw RHP 1025-7/8G, Outer diameter: 52 mm | Inner diameter: 22.225 mm
Insert bearing with set screw SNR UC202G2, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 31 mm