Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC317-52G2 INSERT BEARING
Insert bearing with set screw SNR UC317-52G2, Outer diameter: 180 mm | Inner diameter: 82.55 mm | Width: 96 mm
Insert bearing with set screw SNR
References
snr:
UC317-52G2
rubix:
205A9375
ean:
3413529581276
Technical specifications
Inner diameter
82.55
mm
Outer diameter
180
mm
Width
96
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC317-52G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
82.55
mm
Outer diameter
180
mm
Width
96
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
150.43
excl. VAT
/
Each
£
180.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR UC316G2, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 86 mm
Insert bearing with set screw SNR MUC206-19FD, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 38.1 mm
Insert bearing with set screw RHP 1245-45ECG, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Insert bearing with set screw SKF YAR 203-2F, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 12 mm
Insert bearing with set screw PTN SUC216, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 33 mm
Insert bearing with set screw PTN UC204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 16 mm
Insert bearing with set screw NTN UCS209-112LD1N, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 49.2 mm
Insert bearing with set screw NTN UC312-207D1, Outer diameter: 130 mm | Inner diameter: 61.912 mm | Width: 71 mm
Insert bearing with set screw RHP 1230-1.1/8ECG, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 16 mm
Insert bearing with set screw SKF YAR 207-2LPW/SS, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 19 mm
Insert bearing with set screw SNR US210G2, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 43.5 mm
Insert bearing with set screw SKF YAR 209-111-2F, Outer diameter: 85 mm | Inner diameter: 42.863 mm | Width: 49.2 mm
Insert bearing with set screw RHP J1025-1GCR, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 17 mm
Insert bearing with set screw SNR US20412G2, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 25 mm
Insert bearing with set screw RHP T1070-65G, Outer diameter: 125 mm | Inner diameter: 65 mm | Width: 74.63 mm